Bird Barrier® Multi Use Clip W/ Hilti Pin, Pack of 100
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Material | Stainless Steel |
| Application Method | Attachment to Surface Corner |
| Color | Silver |
| Brand | Bird Barrier |
Related Products
OvoControl is a ready-to-use bait that controls the reproduction of treated birds, causing the population to decline. This effective and humane technology is especially useful for managing pigeon flocks in larger areas without having to resort to poisons and their associated risks. Features Where to Use: Large sites like refineries, power plants, paper mills, airports, malls, food processing plants, parks, campuses Target Bird: Pigeons Bird Pressure: All pressure levels Materials: General use pesticide, doesn't hurt birds, just stops eggs from hatching. Like birth control for pigeons. ...
TowerGuard deters Gulls, Cormorants, Vultures, Osprey, Hawks and Owls and other large birds. It creates both a visual and physical barrier for railings and flat surfaces. Birds are looking for a low "cost of energy" perch that is easy and safe. As they view the Guard, they see that it takes away the perch and it is too small and unstable to land on. Features: Removable By pulling a simple pin, the posts can be easily removed from the bases. This allows for maintenance on antennas and railing where access is important. Material Made from the same plastic that the telecom industry uses for ...
The world's best commercial bird netting product StealthNet® protects property by keeping out pest birds. Strong and durable, StealthNet® is bird netting for buildings, balconies, garages, barns, hangars, or other structures. Our anti bird netting is a nearly invisible and humane solution. Choose the right size mesh bird net for the problem species: 4" mesh bird netting keeps out gulls; 2" mesh pigeon netting keeps out pigeons; 1-1/8" mesh net excludes starlings, grackles, blackbirds, and similarly sized birds; 3/4" bird netting keeps out small birds, such as sparrows and swallows. ...
Bird-Flite® has a polycarbonate base and stainless steel spikes. It is available in three widths, to accommodate varying surfaces. Each section is 1 ft. long. Don't use where birds are nesting. Features Where to Use: Ledges, parapets, signs, beams, pipes, chimneys, cut-outs, security cameras, lights, etc. Target Bird: Pigeon and larger Bird Pressure: Medium (Do not use where birds are nesting) Material: Stainless steel and polycarbonate Installation: Base is glued or screwed to any surface Installation Level: Easy
Bird-Coil® is a Versatile, easy-to-use anti-perching system. Made of high-grade stainless steel, Bird Coil is perfect for long, narrow, exposed ledges. It is also adaptable to most architectural details. Where to Use: Long, exposed ledges, parapets, signs, beams, pipes Target Bird: Pigeon and larger Bird Pressure: Light - Medium Material: Stainless Steel Installation: Base clips are glued or screwed to any surface Installation Level: Easy Almost Invisible: When seen from a distance of 20 ft. or more, it virtually disappears How it Works: Bird-Coil destabilizes the ledge, causing birds to ...