Pacon® Multicultural Construction Paper, 18"x12", Assorted, 50 Sheets
Write a Review
|
Questions & Answers (0)
Product Description
Multicultural construction paper includes 10 creative shades for multicultural curriculums. Art and craft paper reflects the rich variety of skin color found around the world. Practical all-purpose sheets offer excellent strength, brightness and durability.
PRICE
$12.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 12 in |
| Paper Weight | 76 lbs |
| Paper Size | 18 x 12 |
Product Details
| Style | Construction Paper |
| Package Quantity | 50 Sheets/Pack |
| Description | Multicultural Construction Paper |
| Color | Assorted |
| Manufacturers Part Number | 9512 |
| Paper Color Family | Assorted |
| Paper Type | Arts & Crafts Paper |
| Brand | Pacon |