Pacon® Origami Paper, 30 lbs., 9 x 9, Assorted Bright Colors, 40 Sheets/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight origami paper comes in assorted bright colors. Instructions are included to make many folded shapes and designs. Recommended for age 6 and up.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$17.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 9 in |
| Paper Weight | 30 lbs |
| Paper Size | 9 x 9 |
Product Details
| Style | Origami Paper |
| Package Quantity | 40 Sheets/Pack |
| Description | Origami Paper |
| Color | Assorted |
| Manufacturers Part Number | 72200 |
| Paper Color Family | Assorted Bright |
| Paper Type | Arts & Crafts Paper |
| Brand | Pacon |