Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Mayday Multiperson Trauma Medical Units, FA-TRA2, 100 Person

Product May Vary From Image

Mayday Multiperson Trauma Medical Units, FA-TRA2, 100 Person

Item #: WBB1038722

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$793.50 up to 29% OFF

Price: $560.00

$93.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Small Emergency Disaster Kit

Small Emergency Disaster Kit

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Mayday Classroom Lockdown Kit

Mayday Classroom Lockdown Kit

First Aid Only® 90143-001 First Responder Bodily Fluid Spill Kit

First Aid Only® 90143-001 First Responder Bodily Fluid Spill Kit

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Mayday Smart Kit w/First Aid, KT-SMT, 64 Pieces

Mayday Smart Kit w/First Aid, KT-SMT, 64 Pieces

Mayday Multiperson Trauma Medical Units, FA-TRA1, 50 Person

Mayday Multiperson Trauma Medical Units, FA-TRA1, 50 Person

First Voice™ Rugged Self-Contained Emergency Treatment (SET) System

First Voice™ Rugged Self-Contained Emergency Treatment (SET) System

Mayday Urban Road Warrior, AA01-KT, 21 Pieces

Mayday Urban Road Warrior, AA01-KT, 21 Pieces

First Aid Only 90649 First Responder Kit, Extra Large, Duffle Bag

First Aid Only 90649 First Responder Kit, Extra Large, Duffle Bag

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Mayday Multiperson Trauma Medical Units, FA-TRA2, 100 Person

Kit Includes:

  • (1) box 1"x3" plastic bandaids
  • (20) 10x 30 multi trauma dressing
  • (1) box 2x2 gauze pads
  • (2) 12 pack 2'x4.1 sterile gauze
  • (1) box 3x3 sterile gauze pads
  • (1) box 3/4" x 3" plastic band aids
  • (10) ace bandages 3"x 4.5 yards
  • (15) 1" x 10 yds. Surgical adhesive tape
  • (1) box ammonia inhalants box of 10
  • (1) box antiseptic towelettes
  • (4) bandage scissors 5 1/2"
  • (1) isopropyl alcohol
  • (1) body bag 36'x90' w/ toe tag
  • (2) 3" universal cervical collar
  • (2) doctor's penlight
  • (25) blood stopper truama dressing
  • (2) 4 oz. eye wash
  • (2) 4 oz. hydrogen peroxide
  • (12) large ice packs 6'x9'
  • (1) box large butterfly bandage
  • (25) large mayday solar blanket 84'x 52"
  • (5) paramedic blanket
  • (2) splint kit (1med. 1 large safety pin & gauze roll)
  • (10) triangular bandage
  • (1) large bag for medical truama unit
  • (1) 50 pair latex gloves
  • (2) burn care kit


Weights & Dimensions

  • Depth 11 in
  • Width 40 in
  • Height 19 in
  • Weight 40 lbs

Product Details

  • Type Emergency Kit
  • Brand Mayday Industries
  • Case Material Fabric
  • Description Multiperson Trauma Medical Units
  • Manufacturers Part Number FA-TRA2
  • Color Family Multi-Colored
  • Person Count 100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
First Aid Only 3500 First Responder Kit, 151 Piece, Fabric Case

First Aid Only 3500 First Responder Kit, 151 Piece, Fabric Case

Item #: B2304295

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$160.95

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.56

3M™ 8210 N95 Disposable Particulate Respirator, 20/Box

3M™ 8210 N95 Disposable Particulate Respirator, 20/Box

Item #: 651475

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$19.00

First Aid Handbook

First Aid Handbook

Item #: B811425

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$1.60

Medi-First® Sterile Gauze Pad, 3" x 3", 10/Box, 61212

Medi-First® Sterile Gauze Pad, 3" x 3", 10/Box, 61212

Item #: B2223406

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$1.66

First Aid Adhesive Tape Roll, 1/2" W x 5 Yd., 60701

First Aid Adhesive Tape Roll, 1/2" W x 5 Yd., 60701

Item #: B2223408

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2.75

Flexible Extra Long Fingertip Bandage, Extra Heavy Weight, 25/Box

Flexible Extra Long Fingertip Bandage, Extra Heavy Weight, 25/Box

Item #: B811402

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.60

First Aid Only FAE-6019 Stainless Steel Tweezer, 3", One Pair

First Aid Only FAE-6019 Stainless Steel Tweezer, 3", One Pair

Item #: B1145381

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.50

Scissors, 4 1/2" Angle Kit, 1 ea.

Scissors, 4 1/2" Angle Kit, 1 ea.

Item #: B811416

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$0.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mayday Multiperson Trauma Medical Units, FA-TRA2, 100 Person

Mayday Multiperson Trauma Medical Units, FA-TRA2, 100 Person

Item #: WBB1038722

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant