Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vibrasystems

Model # :WBB2088351

MPN #: AVH-2-70*

Vibra Systems AVN-2-70 - Antivibration Rubber Hanger 165 Max Lbs 1/2" Deflection Blue

Product Description
Vibra Systems AVH-2-70 - Antivibration Rubber Hanger 165 Max Lbs 1/2" Deflection Blue

HND Series hangers are neoprene elements housed in sturdy steel. Elements include top and bottom steel plates for uniform load distribution. "D" stands for double deflection for neoprene elements, single deflection element are ineffective for vibration isolation and are not available. All elements are color coded for ease of identification. HND Series hangers are used for hanging small machines like fan coil units and fans etc.

PRICE
$19.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/4 in
Width2 in
Height4-1/2 in
Weight0.5 lbs
Max Load165 lbs
Load @ Solid Weight115.5 lbs
Mount Height3 in
Bolt Size1/2 Maximum Rod in
Deflection.5 in

Product Details

ColorRed
MaterialMetal
Package Quantity1
Manufacturers Part NumberAVH-2-70*
Rated Load165
BrandVibrasystems

Warranty

Warranty6 Months After Installation