Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB207409

MPN #: 46637

BESTSELLER

Murphy's Tire and Tube Mounting Compound 40 lbs. - Min Qty 3

|
Questions & Answers (0)
PRICE
$86.95
Usually ships in 10 to 13 days
Murphy's Tire and Tube Mounting Compound is designed to assist in mounting rubber tires and tubes on all types of wheels. It is fortified with rust inhibitors to provide protection against wheel corrosion. Murphy's mild formula is worker friendly.

Murphy's Tire and Tube Mounting Compound is a thick, vegetable based lubricant. Murphy's can be used in its concentrated form or diluted in water (3-4 parts water, 1 part Murphy's).

  • Environmentally friendly
  • Non-toxic, biodegradable
  • Totally safe for all tires
  • Made from natural, renewable resources
  • Economical when diluted
  • No petroleum oils of any kind
  • Ultra-thick concentrate for excellent performance when packing beads

  • Industry-Leading Quality and Performance
  • A difference you can see and smell, because there is only high-quality vegetable oil in Murphy's tire mounting lubricant, which is lighter, clearer, extremely consistent and does not separate.
  • Competitors' lesser quality formulas, made with cheap raw materials, are often darker, thicker, unpleasant smelling (for a reason), and separate out.

  • Concentrated
  • Packs beads better than any other product due to its excellent adhesion, ultra-thick consistency and the fact that it doesn't separate.
  • Hard-to-mount tires go on easily when you use Murphy's in its concentrated state.

  • Diluted
  • Add Murphy's to water (1 part Murphy's and 3-4 parts water), mix slowly or let it sit overnight to have a superior, environmentally friendly and economical tire mounting liquid lube.
  • Excellent for general purpose tire mounting and de-mounting applications.

  • General Rubber Lubricant
  • Eliminates squeaks


  • 3
    3
    Min. purchase quantity is 3
    Easy online or call-in returns.
    Review This Product

    Help us improve your experience with this product.

    Reviews

    Review This Product

    Help us improve your experience with this product.

    Questions & Answers

    Get to know about this product from customers who own it.