Clearance
x

Take 15% off your entire order!

Offer applied at checkout

AJC® Muz Charly 12V 12Ah Scooter Battery

AJC® Muz Charly 12V 12Ah Scooter Battery

Item #: WBB1790393

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$71.99 up to 29% OFF

Price: $50.95

Save $2.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® E-glide Dewey Weber A-T Off Road SLA 12V 12Ah Scooter Battery

AJC® E-glide Dewey Weber A-T Off Road SLA 12V 12Ah Scooter Battery

AJC® Mart Cart XTi 24 12V 35Ah Scooter Battery

AJC® Mart Cart XTi 24 12V 35Ah Scooter Battery

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Dewalt DCV580H 18V/20V MAX Cordless Wet/Dry Vacuum

Dewalt DCV580H 18V/20V MAX Cordless Wet/Dry Vacuum

AJC® Muz Charly 12V 12Ah Scooter Battery

Features:

    • AJC® Brand replacement compatible with a Muz Charly Scooter Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 12Ah
    • Terminals: F2
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 6 inches
    • Width: 3.91 inches
    • Height: 3.8 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Muz.

Weights & Dimensions

  • Width 3.9 in
  • Length 6 in
  • Height 3.8 in
  • Weight 7.3 lbs

Product Details

  • Voltage 12 V
  • Amperage 12 A
  • Terminals F2
  • Compatible Part/Model Number MUZ-CHARLY
  • Type Sealed Lead Acid (AGM) (VRLA)
  • Brand AJC Battery
  • Package Quantity 1
  • Manufacturers Part Number AJC-D12S-I-0-104469

Warranty

  • Warranty 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Muz Charly 12V 12Ah Scooter Battery

AJC® Muz Charly 12V 12Ah Scooter Battery

Item #: WBB1790393

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant