- Solid on all four sides
- One piece construction
- Available with heavy duty casters
MasonWays™ 48246 SS Beverage Merchandiser 48"W x 24"D x 6"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 6 in |
| Weight Capacity | 1000 lbs |
| Weight | 21 lbs |
Product Details
| Material | Polyethylene |
| Description | Beverage Merchandiser |
| Color | Black |
| Manufacturers Part Number | 48246 SS |
| Brand | MasonWays |
Warranty
| Warranty | 10 yr |