Features:
- Sold in Packs of: 10
- Measurement: 14.5" dia. x .75" H
- Hole Size: .5"
- Load Capacity: 50 lbs.
- Material: Plastic
Weights & Dimensions
| Height | 3/4 in |
| Diameter | 15 in |
Product Details
| Style | Flat |
| Material | Plastic |
| Package Quantity | 10 |
| Description | Revolving Display Base |
| Color | Clear |
| Manufacturers Part Number | 610115-CLR-10PK |
| Brand | Azar Displays |