Karp Inc. MX Keyed Exterior Door Key - Latch, 12"Wx12"H, MXP1212CLK
Write a Review
|
Questions & Answers (0)
Product Description
Karp is pleased to introduce our new MX Insulated Exterior Access Door that is engineered to withstand years of exposure to severe outdoor elements. This high-quality, galvanized steel door comes with a galvanized hinge. The combination of these components with Karp's electrostatic rust-inhibitive powder finish provides two durable protective layers. To further weatherproof the door, Karp arc-welds and grounds smooth the corners of the trim and pan, which with the addition of closed-cell neoprene gasket and a Lift & Turn Compression Latch, ensures a watertight seal between the door and frame. Finally, the door includes Styrofoam insulation that provides exceptional resistance to water and water vapor. All of these protective measures guarantee the MX Insulated Access Door's long-term performance even in the most severe moisture conditions.
PRICE
$219.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Overall Frame Height | 14 in |
| Door Height | 12 in |
| Wall/Ceiling Opening | 12-3/8 X 12-3/8 in |
| Door Width | 12 in |
| Overall Frame Width | 14 in |
Product Details
| Lock Type | Cylinder Lock |
| Material | Steel |
| Description | Exterior Door Key - Latch Prime |
| Number of Latches | 1 |
| Manufacturers Part Number | MXP1212CLK |
| Brand | Karp. |