Metro® MetroMax 4, Solid Polymer Shelf, 24"W x 24"D
Write a Review
|
Questions & Answers (0)
Product Description
Use this single 24 x 24'' all polymer flat shelf to complete your Max 4 shelving unit or cart. Featuring enclosed all polymer corners, built in Microban protection, and a Lifetime Warranty against rust and corrosion - MetroMax 4 is the perfect solution for your storage needs!
PRICE
$125.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 1-1/2 in |
| Weight | 7 lbs |
Product Details
| Type | Wire Shelf |
| Shelf Type | Flat Solid |
| Shelf Capacity | 400 lbs |
| Color | Gray |
| Finish | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | MAX4-2424F |
| Brand | Metro |
Warranty
| Warranty | Lifetime Against Rust and Corrosion |