Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864260

MPN #: MXN2F21V

Wiremold MXN2F21V Entrance End Fitting, Ivory, 6-1/8"L

Product Description
Wiremold MXN2F21V Entrance End Fitting, Ivory, 6-1/8"L

Features

  • Large cable capacity in a low profile design
  • Twin Snap cover
  • Corner drop feed
  • Device mounting in-line, offset or both
  • Pre-punched mounting holes
PRICE
$26.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/8 in
Size3-5/8 in

Product Details

DescriptionEntrance End Fitting
ColorWhite
Manufacturers Part NumberMXN2F21V
BrandWiremold
Voltage Rating600 V