x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 6790 Mirror Door Roller Assembly, 1-7/16 in., Steel Housing, FLAT Plastic Wheel

Prime-Line N 6790 Mirror Door Roller Assembly, 1-7/16 in., Steel Housing, FLAT Plastic Wheel

Item #: WBB2234872

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.79 up to 7% OFF

Price: $9.10

Save $0.46 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 6790 Mirror Door Roller Assembly, 1-7/16 in., Steel Housing, FLAT Plastic Wheel

This mirror door roller assembly is constructed of a steel housing and FLAT edge plastic wheel. The housing measures 3-1/16 in. wide x 3-3/8 in. tall. This mirror door roller assembly features snap-in bracket clips which are designed to lock into steel-framed door rails to hold the doors together. The wheel is constructed of durable plastic which provides for a smooth, long-lasting, quiet roll and it features a narrow 1/8 in. wide FLAT profile edge. This mirror door roller assembly mounts on the bottoms of sliding mirrored closet doors, it is adjustable once installed, and it is used by many closet door manufacturers.

  • MANUFACTURERS PART NUMBER N 6790
  • TYPE Closet Door Hardware
  • DESCRIPTION Mirror Door Roller Assembly 1-7/16 in. Steel Housing FLAT Plastic Wheel
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Plastic
  • COLOR FINISH Multicolor
  • WEIGHT LBS 0.38
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 6790 Mirror Door Roller Assembly, 1-7/16 in., Steel Housing, FLAT Plastic Wheel

Prime-Line N 6790 Mirror Door Roller Assembly, 1-7/16 in., Steel Housing, FLAT Plastic Wheel

Item #: WBB2234872

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant