x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 6898 Closet Door Roller, Front, 1/16-Inch Offset, 7/8-Inch Nylon Wheel,(Pack of 2)

Prime-Line N 6898 Closet Door Roller, Front, 1/16-Inch Offset, 7/8-Inch Nylon Wheel,(Pack of 2)

Item #: WBB2234835

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.79 up to 6% OFF

Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 6898 Closet Door Roller, Front, 1/16-Inch Offset, 7/8-Inch Nylon Wheel,(Pack of 2)

This closet door roller is constructed from nylon. It features a top hung design with an oval edge wheel for a V-shaped track and is attached to an adjustable steel bracket. This type of roller fits on Johnson Hardware.

  • MANUFACTURERS PART NUMBER N 6898
  • TYPE Closet Door Hardware
  • DESCRIPTION Closet Door Roller Front 1/16-Inch Offset 7/8-Inch Nylon Wheel
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 2
  • CONSTRUCTION (BODY) Nylon
  • COLOR FINISH Multicolor
  • WEIGHT LBS 0.16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 6898 Closet Door Roller, Front, 1/16-Inch Offset, 7/8-Inch Nylon Wheel,(Pack of 2)

Prime-Line N 6898 Closet Door Roller, Front, 1/16-Inch Offset, 7/8-Inch Nylon Wheel,(Pack of 2)

Item #: WBB2234835

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant