x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 7130 Bi-Fold Door Top Guide Roller with 3/4-Inch Wheel (2 - Pack)

Prime-Line N 7130 Bi-Fold Door Top Guide Roller with 3/4-Inch Wheel (2 - Pack)

Item #: WBB2234806

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.59 up to 8% OFF

Price: $4.24

Save $0.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 7130 Bi-Fold Door Top Guide Roller with 3/4-Inch Wheel (2 - Pack)

This bi-fold door top pivot guide roller is constructed from plastic. It features a 3/4 In. nylon top guide wheel and a spring loaded pivot shaft. It comes complete with hardware for a quick and easy installation.

  • MANUFACTURERS PART NUMBER N 7130
  • TYPE Closet Door Hardware
  • DESCRIPTION Bi-Fold Door Top Guide Roller with 3/4-Inch Wheel
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 2
  • CONSTRUCTION (BODY) Plastic
  • COLOR FINISH Multicolor
  • WEIGHT LBS 0.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 7130 Bi-Fold Door Top Guide Roller with 3/4-Inch Wheel (2 - Pack)

Prime-Line N 7130 Bi-Fold Door Top Guide Roller with 3/4-Inch Wheel (2 - Pack)

Item #: WBB2234806

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant