Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




N-Ferno by Ergodyne

Model # :WBB3135814

MPN #: 41124

Ergodyne® N-Ferno® 6467 Winter Work Jacket, 300D Polyester Shell, Large, Black

Product Description
The N-Ferno® 6467 Winter Work Jacket is built for warm and durable protection in cold environments. The 300D polyester oxford with breathable water-repellent coating protects from the elements, while thermal insulation and quilted sleeves keep workers comfortably warm.

This work jacket features a removable hood that can easily be snapped on or off depending on weather conditions or personal preference. For a snug and custom fit that keeps cold air out, it features adjustable hook & loop cuffs, drawstring hood, drawstring waist and a long tail that won't ride up. The adjustable cuffs plus heavy-duty zippered closure also make for easy on and off with gloves.

This work jacket has 1 exterior chest pocket and 1 interior pocket (both fit larger smartphones), plus 2 lower-front pockets for convenient storage. Reflective accents keep workers safe and seen.

This winter work jacket is ideal for those who work in cold environments where hi-vis is not required, including refrigeration, transportation, airlines or agriculture. It's also great for outdoor recreational activities such as snowmobiling or hiking.

Features:
  • DURABLE - 300D polyester oxford with breathable water-repellent coating for dry comfort and long-lasting wear
  • COMFORTABLE WARMTH - Thermal insulation and quilted sleeves for warmth in cold conditions
  • ADJUSTABLE FIT - Hook & loop cuffs, drawstring hood, drawstring waist and a long tail make for a custom fit that keeps cold out
  • EASY ON & OFF - Heavy-duty front zipper closure
  • REMOVABLE HOOD - Easily snaps on or off depending on weather conditions or personal preference
  • POCKETS - 1 exterior chest, 1 interior, 2 lower front
  • REFLECTIVE ACCENTS - For enhanced low-light visibility
  • MACHINE WASHABLE


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31
SizeL

Product Details

TypeWork Jacket
ColorBlack
Number of Pockets4
ProtectionCold Temperature Protection, High Viz, Reflective, Water And Wind Resistant
Style6467
Closure TypeZipper
MaterialPolyester
Front ClosureZipper
Package Quantity1
GenderUnisex
Manufacturers Part Number41124
WaterproofNo
Primary UseCold Weather Protection
BrandN-Ferno by Ergodyne