- 2 Zipped Slash Pockets
- Elastic Cuff
- Shock Cord Adjustment At The Bottom
- Can Be Worn Inside LBPJLW-C3 To Make It 3-In-1 Jacket
Petra Roc Fleece Work Jacket W/2 Zipped Slash Pockets, Elastic Cuffs, Black, Size XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$50.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Regular |
| Size | XL |
Product Details
| Type | Utility Jacket |
| Class | Non-ANSI |
| Color | Black |
| Closure Type | Zipper |
| Material | Polar Fleece |
| Front Closure | Zipper |
| Description | Fleece Work Jacket |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | BSW-S1-XL |
| Pockets | 2 |
| Primary Use | Cold Weather Protection |
| Brand | Petra Roc |
Compliance & Certifications
| Certifications | Non-ANSI |