Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




N-Ferno by Ergodyne

Model # :WBB3159401

MPN #: 41258

Ergodyne® N-Ferno® 6476 Thermal Insulated Freezer Jacket, 4XL, Navy

Product Description
The N-Ferno® 6476 Insulated Freezer Jacket is built for warm, durable and comfortable protection in cold storage freezer environments. Ideal for those working in cold storage facilities, whether in a cooler or freezer room. Also designed for outdoor workers in any industry, from construction to mining and outdoor recreational activities such as hiking or snowmobiling. Designed with 100% ripstop polyester and a water-resistant PU coating, this cooler jacket stands up against the harshest conditions to provide warmth without restricting movement and dexterity.

3M™ THINSULATE™ INSULATION
Designed with 200g of 3M™ Thinsulate™ insulation, this jacket traps heat for warmth in extreme cold, ranging from -10°F to -50°F (-23°C to -46°C). The 3M™ Thinsulate™ is 30% thinner in profile compared to standard poly fill and has a higher loft design, making it condense at a much slower rate and offers more thermal retention than standard poly fill-increasing its life integrity. Minimized washing will extend the overall life of the thermal, insulated garment.

CLO RATINGS
Insulation performance is measured by CLO ratings-which is a unit of thermal resistance that indicates insulating ability. The higher the CLO value, the higher the amount of warmth a piece of clothing provides. To determine temperature ratings, CLO factors, Metabolic Equivalent of Task (MET) and the time or duration of a task are considered. MET levels can be categorized as light activities (forklift driver, equipment operator), moderate activities (picking & packaging, delivery drivers) and vigorous activities (concrete work, tower climber). N-Ferno® 6476 Insulated Cooler Jacket has a CLO rating of 2.59 and is rated at a moderate work level in -50°F // -46°C temperatures for up to 5 hours (rated up to a full 8-hour workday at -45°F // -43°C).

Features:
  • Water-Repellent
  • Warm Lining - 100% polyester fleece on collar
  • Oversized Pockets - 2 lower front pockets for easy access when wearing gloves
  • Pen/Stylus Holder - For quick, easy access and storage
  • Rib Knit Cuffs - Keep wind and cold out
  • Sizing Labels - On exterior for easy viewing when hung up and stored
  • Heavy-Duty Zippers - Tough zippers with storm flap to seal out wind and rain
  • Reflective Accents - Large areas of yellow and reflective piping for enhanced low-light visibility
  • Mic Tab - For clipping radios or scanners
  • D-Ring - Two d-rings for convenient access to keys, ID badge, glove clips, etc.
  • Machine Washable


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35
Sleeve Length29-1/4
Size4XL
Fits Chest Size63
Fits Waist Size59

Product Details

Number of Pockets2
MaterialPolyester
Front ClosureZipper
GenderUnisex
Manufacturers Part Number41258
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets2
Water ResistantYes
BrandN-Ferno by Ergodyne
TypeThermal Insulated Freezer Jacket
Reflective TapeNo
Comfort Rating-50°F
ColorBlue
ThermalYes
Number of Inside Pockets0
InsulatedYes
Closure TypeZipper
High VisibilityNo
Package Quantity1
DescriptionThermal Insulated Freezer Jacket
Lining MaterialPolyester

Compliance & Certifications

CertificationsRated at 2.59 CLO