Red Kap® Perma-Lined Panel Jacket Regular-2XL Spruce Green JT50
Write a Review
|
Questions & Answers (0)
Product Description
Like you, this hip-length classic with permanent lining is ready for anything. The topstitched collar features sewn-in stays, and with a left sleeve utility pocket, you'll always be prepared. Solid brass zipper. Two-piece, topstitched, with sewn-in stays. Pre-cure durable press. Two lower inset on-seam pockets and utility pocket on left sleeve.
PRICE
$52.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29 |
| Size | Regular-2XL |
Product Details
| Type | Utility Jacket |
| Color | Spruce Green |
| Style | JT50 |
| Closure Type | Zipper |
| Material | Polyester/Cotton |
| Front Closure | Zipper |
| Package Quantity | 1 |
| Gender | Men's |
| Description | Perma-Lined Panel Jacket |
| Manufacturers Part Number | JT50SGRGXXL |
| Brand | Red Kap |