Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




N-Ferno by Ergodyne

Model # :WBB3146279

MPN #: 41801

Ergodyne® N-Ferno® 6495B Portable Battery Power Bank with USB-C Cord, Black

Product Description
The N-Ferno 6495B Portable Battery Power Bank (7.2v/5000mAh) is a compact and lightweight lithium-ion battery designed to charge the N-Ferno 6495 Rechargeable Heated Vest. Featuring a high capacity 7.2v/5000mAh battery, this battery pack charges quickly and offers all-day use when fully charged (it takes approximately 4 hours to become fully charged). A colored LED light gauge on the battery pack indicates battery life, while the included USB-C cable makes for easy recharging. It is recommended that the battery is fully charged every 6 months, if not used on a regular basis.

Features:
  • Portable Charger - Charges with USB-C cord for up to 9 hours of charge time
  • Lightweight & Compact - Fits into interior hook & loop pocket of 6495 Rechargeable Heated Vest
  • High Capacity - 5000mAh battery capacity offers a high overall run time
  • High-Speed Charging - 7.2v battery with 36W hours offers a high-speed charge
  • Battery Life - LEDs indicate battery and charging status
  • Battery Dimensions - 4.3inL x 2.5inW x 1.5inH // 7.1cmL x 4.1cmW x 2.5cmH
  • USB-C Cord Length - 42in // 107cm
  • CE/UL Certified
  • Includes 1 Battery Pack And 1 USB-C Cord
  • Compatible With 6495 Rechargeable Heated Vest


PRICE
$80.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.5 lbs

Product Details

TypePortable Battery Power Bank
ClassNon-ANSI
Package Quantity1
GenderUnisex
ColorBlack
SeriesN-Ferno 6495
Manufacturers Part Number41801
BrandN-Ferno by Ergodyne

Compliance & Certifications

CertificationsCE/UL Certified