Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




N-Ferno by Ergodyne

Model # :T9FB3146286

MPN #: 41705

Ergodyne® N-Ferno® 6495 Rechargeable Heated Vest with Battery Power Bank, 2XL, Black

Product Description
The N-Ferno® 6495 Rechargeable Heated Vest features a battery power bank (7.2v/5000mAh) and 4 heating zones around the neck collar, mid-back, and left and right chest for all-day warmth in cold to extreme conditions. This heated vest features 80g of insulation and serves as a low-bulk mid-layer option that traps body heat and fits comfortably under bulky winter jackets and gear. A wind-resistant polyester performance exterior provides protection from the elements and a fleece lining around the collar adds warmth for all-day use. The heated vest offers warmth without compromised mobility, featuring stretchable spandex blend on the sides for a comfortable fit. Unlike typical boxy and bulky winter gear, this lightweight vest is designed for a more athletic, snug fit to keep the heating zones close to the body for maximum warmth. This vest features an elastic bungee waist for a snug and adjustable fit that keeps cold air out and a zippered closure makes for easy on and off. Featuring 3 heat settings, the heated vest has a runtime of up to 9 hours on the low setting (100.4°F // 38°C), up to 5 hours on the medium setting (113°F // 45°C) and up to 2.5 hours on the high setting (131°F // 55°C). To avoid overheating, this vest has a waterproof temperature controller and thermal protector to automatically turn the battery pack off. A colored LED light gauge on the battery pack indicates battery life, while the included USB-C cable makes for easy recharging. Ideal for anyone working in cold conditions, including construction, transportation, warehousing and more. It's also great for keeping warm during outdoor recreational activities such as hiking, running or walking.

Features:
  • Heated Mid-Layer - Insulated vest with heated elements designed to be worn as a warm mid-layer in cold environments
  • Comfortable Warmth - 80g of insulation traps heat for warmth in cold conditions
  • Lightweight & Breathable - Polyester performance fabric plus stretch spandex blend on sides offers all-day comfort
  • Warm Lining - 100% polyester fleece on collar
  • Wind-Resistant - For protection from the elements
  • Athletic Fit - Not boxy or bulky; designed for a snug fit (we recommend sizing up if wearing over a sweatshirt)
  • Adjustable - Elastic bungee waist for a custom fit that keeps cold out
  • Exterior Pockets - 1 zippered cell phone chest pocket and 2 zippered lower front pockets
  • Interior Pockets - 2 hook & loop pockets (1 designed to store battery)
  • Heating Zones - Across the neck collar, mid-back, front left chest and front right chest
  • Rechargeable - Charges with included battery bank (7.2V // 5000mAh) and USB-C cord (42in // 107cm)
  • Automatic Shutoff - Waterproof temperature controller and thermal protector will automatically turn battery pack off to prevent overheating
  • Machine Washable - Remove battery pack and secure hook & loop closure on interior pocket beforehand
  • Includes 1 Vest, 1 Battery Pack And 1 Usb-C Cord
  • Adjustable, Drawstring Waist, Insulated, Fleece Lined
  • 5 Pockets, Interior Pockets, Exterior Pockets
  • Cold Temperature Protection, Wind Resistant
  • Cold Stress


PRICE
$189.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Size2XL

Product Details

TypeHeated Vest
ClassNon-ANSI
ColorBlack
SeriesN-Ferno 6495
Number of Pockets5
Closure TypeZipper
MaterialPolyester, Fleece, Spandex Blend
Package Quantity1
GenderUnisex
Manufacturers Part Number41705
BrandN-Ferno by Ergodyne