Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135215

MPN #: 16961

Ergodyne® N-Ferno® 6960 Fleece Neck Gaiter, Lime

Product Description
The N-Ferno® 6960 Fleece Neck Gaiter provides warm, no-bulk protection from the most demanding winter conditions. Wear alone or as a layering option with hats, caps or winter liners for added warmth.

Made from a four-way stretchable, breathable fleece for comfort and lightweight warmth. A gathered elastic seam in the back ensures a custom, snug fit that keeps heat in and cold out. It is designed with an angled bottom to minimize bulk while layering, and is long enough to tuck into a jacket for secure protection that won't ride up. This versatile fleece gaiter can be worn around the neck or pulled over the mouth, nose and ears.

One size fits most, this winter neck gaiter is ideal for those working in construction, transportation, warehousing, refrigerated areas and more. Can also be worn for weekend activities such as hunting, climbing, running, cycling and skating.

Features :
  • HIGH-QUALITY THERMAL FLEECE - Lightweight, breathable warmth in mild to extreme conditions
  • VERSATILE - Wear around neck or pulled over mouth, nose and ears
  • ANGLED DESIGN - Bottom specifically designed for no-bulk layering
  • GATHERED ELASTIC SEAM - Creates personalized fit and closes gap between neck and gaiter to keep heat in and cold out
  • LONG LENGTH - Easily tucks into jackets for added protection from the cold
  • ONE SIZE FITS MOST
  • MACHINE WASHABLE


PRICE
$8.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeNeck Gaiter
Reflective TapeNo
ColorGreen
Series6960
ThermalYes
StyleThermal Headwear
Closure TypeSlip On
High VisibilityYes
MaterialFleece
DescriptionFleece Neck Gaite
Package Quantity1
GenderUnisex
Manufacturers Part Number16961
CoversNeck
WaterproofNo
Primary UseCold Temperature Protection
Water ResistantNo
BrandErgodyne