Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3166597

MPN #: 14495

Jackson Safety® AA-7 Windgard Head Protection, One Size, Orange - Pkg Qty 12

Product Description
Made from flame-resistant polyester, this AA-7 Windgard Head Protection has a snug fitting cap style and fits over most partial brim hard hats.

Features:
  • Snug fitting cap style fits over most partial brim hard hats
  • Keeps wind out, traps warmth, and prevents moisture build-up
  • Made of flame-resistant polyester
  • Available in bright colors to help stand out in the workplace
  • Dielectric
  • Flame Resistant


PRICE
$80.40  Sold in packages of 12 / $6.70 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHead Protection
Reflective TapeNo
ColorOrange
SeriesAA-7
StyleOver The Head
Closure TypePull Over
High VisibilityNo
MaterialPolyester
DescriptionWindgard Head Protection
GenderUnisex
Package Quantity12
Manufacturers Part Number14495
Covers"Head, Ears"
Primary UseHeat Stress Protection
BrandJackson Safety