Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prairie View

Model # :WBB776723

MPN #: A186060-4

Prairie View Aluminum Equipment Stands, 4 Shelves, 60"W x 18"D x 60"H

Product Description
Prairie View N186060-4, Equipment Stands, 4-Shelf Shelving Unit, 18"W x 60"H x 60"L, Aluminum

Features
  • Heavy-Duty solid aluminum adjustable shelves
  • Will not rust
  • Smooth, flat solid surface is easy to clean
  • 1/8" marine edge contains spills
  • 400 lb. capacity per shelf
  • Easy "lock bushing" assembly
  • 1 1/2"Diameter heavy-duty round posts
  • Ships "Knock-Down" UPS
  • Model Shown N186048-4
NSF – Meets the standards of the National Sanitation Foundation
PRICE
$535.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth18 in
Height60 in

Product Details

StyleEquipment Stands
Number of Shelves4
MaterialAluminum
Manufacturers Part NumberA186060-4
BrandPrairie View