Sani-Lav® N18S Quick Disconnect Hose Adapter, Stainless Steel, 1/2” MNPT x 3/4” FGHT
Write a Review
|
Questions & Answers (0)
Product Description
Sani-Lav® N18S Quick Disconnect Hose Adapter, Stainless Steel, 1/2" MNPT x 3/4" FGHT
Stainless steel construction for long use and durability Stainless steel quick disconnect 1/2" Male NPT Outlet, 3/4" GHT Female Inlet.
Stainless steel construction for long use and durability Stainless steel quick disconnect 1/2" Male NPT Outlet, 3/4" GHT Female Inlet.
PRICE
$54.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Outlet Size | 1/2 MNPT in |
| Inlet Size | 3/4 GHT in |
Product Details
| Material | Stainless Steel |
| Manufacturers Part Number | N18S |
| Max Temperature | 200° F (93.3° C) °F |
| For Use With | Nozzles and Hoses |
| Max PSI | 150 psi |
| Brand | Sani-Lav |