Sani-Lav® N12 Swivel Hose Adapter, Brass, 3/8” MNPT x 3/4” FGHT
Write a Review
|
Questions & Answers (0)
Product Description
Sani-Lav® N12 Swivel Hose Adapter, Brass, 3/8" MNPT x 3/4" FGHT
Machined brass construction for long use and durability. Swivel allows the nozzle to rotate separately from the hose increasing the range of motion and eliminating twisted, tangled hoses.
Machined brass construction for long use and durability. Swivel allows the nozzle to rotate separately from the hose increasing the range of motion and eliminating twisted, tangled hoses.
PRICE
$28.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Outlet Size | 3/8 MNPT in |
| Inlet Size | 3/4 GHT in |
Product Details
| Material | Brass |
| Manufacturers Part Number | N12 |
| Max Temperature | 200° F (93.3° C) °F |
| For Use With | Nozzles and Hoses |
| Max PSI | 150 psi |
| Brand | Sani-Lav |