Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prairie View

Model # :WBB776799

MPN #: A204836-3

Prairie View Aluminum Equipment Stands, 3 Shelves, 36"W x 20"D x 48"H

Product Description
Prairie View N204836-3, Equipment Stands, 3-Shelf Shelving Unit, 20"W x 48"H x 36"L, Aluminum

Features
  • Heavy-Duty solid aluminum adjustable shelves
  • Will not rust
  • Smooth, flat solid surface is easy to clean
  • 1/8" marine edge contains spills
  • 400 lb. capacity per shelf
  • Easy "lock bushing" assembly
  • 1 1/2"Diameter heavy-duty round posts
  • Ships "Knock-Down" UPS
  • Model Shown N186048-4
NSF – Meets the standards of the National Sanitation Foundation
PRICE
$279.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth20 in
Height48 in

Product Details

StyleEquipment Stands
Number of Shelves3
MaterialAluminum
Manufacturers Part NumberA204836-3
BrandPrairie View