Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prairie View

Model # :WBB776738

MPN #: A244836-4-CHL2

Prairie View Aluminum Mobile Shelving Unit, 4 Shelves, 36"W x 24"D x 54"H

Product Description
Prairie View N244836-4-CHL2, Mobile Shelving Unit, 4-Shelf, 24"W x 54"H x 36"L, Aluminum

Features
  • You can configure to your needs
  • 400 lb. capacity per shelf
  • One-piece solid sheet shelving
  • 1/8" marine edge contains spills
  • Shelves are adjustable
  • All aluminum - will not rust
  • Easy "Lock Bushing" assembly
  • Ships "Knock-Down" UPS
  • Heavy Duty Stem Casters (2 locking, 2 swivel)
  • Model shown N206048-4-CHL2 with optional bumpers (add -B4 to item number, sold separately)
PRICE
$555.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width36 in
Depth24
Height54 in

Product Details

Assembly RequiredYes
StyleMobile Shelving
MaterialAluminum
Manufacturers Part NumberA244836-4-CHL2
BrandPrairie View