Drum & Selector Switches
Availability
Voltage
Poles
Brand
Certifications
Depth
Width
Height
Color
Price
Related Products
Springer Controls/MERZ ML1-025-CR2, 25A,3-Pole, Disconnect Switch, Red/Yellow, Center-Mount, Lockout
This is a center mounting (22.5mm hole as opposed to 4 screws) disconnect switch. The switch and the handle are attached to the 22.5 mm panel-hole with washers and nuts (included.) MERZ has long been the industry standard in UL certified Disconnect Switches. MERZ disconnect switches are second to none for quality and reliability. Springer Controls-MERZ Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and industrial applications. Switches are available in front (panel) mounting, center mounting, and din rail ...
Springer Controls/MERZ ML1-040-AR3, 40A,3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable
This is a 4-screw, front panel mounting disconnect switch. Both the switch and the handle are attached to the panel by these four screws (included.) MERZ has long been the industry standard in UL certified Disconnect Switches. MERZ disconnect switches are second to none for quality and reliability. Springer Controls-MERZ Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and industrial applications. Switches are available in front (panel) mounting, center mounting, and din rail mounting varieties. A variety of ...
This disconnect switch is designed for use with an enclosure. The handle mounts to an enclosure door (4-hole.) The switch mounts to a din-rail (rear.) This switch requires a shaft-extender (sold separately.) There are a variety of adjustable shaft-extenders available to ensure a perfect fit. MERZ has long been the industry standard in UL certified Disconnect Switches. MERZ disconnect switches are second to none for quality and reliability. Springer Controls|MERZ Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and ...
Springer Controls / MERZ ML0-32-AB3E, 32A,3-Pole, Enclosed Disconnect Switch, Black/Grey Springer Controls | MERZ Enclosed Disconnect Switches MERZ has long been the industry standard in UL certified disconnect switches. MERZ disconnect switches are second to none for quality and reliability. Springer Controls-MERZ Enclosed Disconnect Switches are available in models from 16 amp to 125 amp. These UL certified switches are suitable for residential and industrial applications. Each Springer Controls-MERZ disconnect switch is enclosed in a wall-mountable polycarbonate IP 65 rated enclosure. ...
This is a 4-screw, front panel mounting disconnect switch. Both the switch and the handle are attached to the panel by these four screws (included.) MERZ has long been the industry standard in UL certified Disconnect Switches. MERZ disconnect switches are second to none for quality and reliability. Springer Controls-MERZ Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and industrial applications. Switches are available in front (panel) mounting, center mounting, and din rail mounting varieties. A variety of ...