Features:
- Non-sparking
- Non-magnetic
- Corrosion resistant
- Made in the USA
- Beryllium-free
Weights & Dimensions
| Length | 18 in |
| Weight | 4.13 lb lbs |
| Stroke Length | 5 in |
Product Details
| Type | Nail Puller |
| Manufacturers Part Number | N-1 |
| Tip Type | Claw - Right Angle |
| Brand | Ampco |