Williams® Heavy Duty Roll Bar, 18"L
Write a Review
|
Questions & Answers (0)
Product Description
Aligning and prybar with long tapered body and 90° rolling head.
PRICE
$41.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 |
Product Details
| Manufacturers Part Number | JHWC-718 |
| Type | Roll Bar |
| Tip Type | Point End |
| Color | Gray |
| Brand | Williams |