Advantus® Nameplate Cubicle Sign 13/16" x 4" Black
|
Questions & Answers (0)
Product Description
Identify your cubicle with this People Pointer Cubicle Sign. Adjustable base will fit most panel wall partitioning. Transparent plastic cover protects nameplate from wear and tear. Customize your nameplate with easy-to-use templates that print on laser and inkjet printers.
PRICE
$34.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13/16 in |
| Depth | 8-1/2 in |
| Height | 4 in |
| Thickness | 8-1/2 |
Product Details
| Type | Name Plate |
| Material | Plastic |
| Package Quantity | 1 Each |
| Description | Nameplate Cubicle Sign |
| Color | Black |
| Manufacturers Part Number | 75334 |
| Brand | Advantus |