x

Take 15% off your entire order!

Offer applied at checkout

Bimba-Mead Namur Direct Mount Solenoid Valve M4M320-08-24VDC, 5 Port, 2 Pos, Dbl, 1/4" NPT, 24VDC

Bimba-Mead Namur Direct Mount Solenoid Valve M4M320-08-24VDC, 5 Port, 2 Pos, Dbl, 1/4" NPT, 24VDC

Item #: WBB571695

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $89.95

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bimba-Mead Namur Direct Mount Solenoid Valve M4M320-08-24VDC, 5 Port, 2 Pos, Dbl, 1/4" NPT, 24VDC

M4M320-08 direct mount, internally piloted, double solenoid valves are 4-way, 1/4 in NPT port, spool style valves. Interface according to NAMUR standard. The DIN connector includes an LED indicator. Valves equipped with a turning manual override.

  • LENGTH INCHES 7-1/2
  • WIDTH INCHES 1-1/16
  • HEIGHT INCHES 2-23/32
  • BRAND Bimba-Mead
  • MANUFACTURERS PART NUMBER M4M320-08-24VDC
  • TYPE 5 Port 2 Position
  • TEMPERATURE RANGE 23∼140°F
  • PRESSURE 22 to 116 PSI
  • LUBRICATION Not Required
  • ACTUATION Internally Piloted
  • MEDIA Air
  • INSULATION Class F
  • FLOW Cv = 1.40
  • PORT SIZE 1/4" NPT
  • POWER CONSUMPTION 3.0 W
  • PROTECTION IP65 (DIN 40050)
  • POWER CONNECTION DIN / LED Connector
  • VOLTAGE RANGE ±10%
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bimba-Mead Namur Direct Mount Solenoid Valve M4M320-08-120VAC, 5 Port, 2 Pos, Dbl, 1/4" NPT, 120VAC

Item #: B571694

Not Yet Rated

Usually ships in 5 to 8 days

$94.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bimba-Mead Namur Direct Mount Solenoid Valve M4M320-08-24VDC, 5 Port, 2 Pos, Dbl, 1/4" NPT, 24VDC

Bimba-Mead Namur Direct Mount Solenoid Valve M4M320-08-24VDC, 5 Port, 2 Pos, Dbl, 1/4" NPT, 24VDC

Item #: WBB571695

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant