Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Greentech

Model # :WBB3190604

MPN #: 1x6403

Greentech Nanofiber & ODOGard® Air Filter, 14 x 25 x 2", MERV 11A, High Capacity, Pack of 12

Product Description
Features:
  • Greentech Perfected The Science Behind Our Filters By Incorporating Nanofiber Technology With Superior Nonwoven Material; This Means We Achieved The Desired MERV 11A Rating With A Lower Pressure Drop. Mechanical Equipment Can Now Work Smarter, Not Harder
  • ODOGard® Is A Proprietary Odor Control Technology That Eliminates Vocs And Odors At The Molecular Level. Compared To Carbon Filters, ODOGard® Embedded Filters Have Proven To Yield 99% More Odor Reduction
  • Our Filters Are True Mechanical High-Capacity, Providing More Particle-Holding Capability Than Standard Capacity Filters. Unlike Electrostatic Filters, True Mechanical Filters Hold Their MERV Rating Throughout The Filter's Lifespan
  • Eco-Friendly: Nanofiber Uses 50% Less Synthetic Material Than Other Standard Filters, Saving The Equivalent Material Of More Than 8.5 Plastic Water Bottles (16.9 Oz) With Each Greentech 24" x 24" x 2" Filter
  • Designed To Replace MERV 6, 8, 10, And 11 Mechanical & Electrostatic Filters Without Creating Issues With Your Equipment. Depending On Your Application, Our Filters Can Perform For Up To 120 Days Saving On Labor
  • Our Filter Media Is Fully Sealed To The Frame Along The Edges To Ensure No By-Pass Inside The Filter Frame. Ideal For Commercial Use In Multi-Family, Hotels, Office Buildings, Assisted Living, Healthcare And Residential
  • 100% Developed And Manufactured In The U.S.A.
  • 12 Unit per Case


PRICE
$259.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth2 in
Height25 in
Nominal Size14 x 25 x 2 in
Nominal Height25 in
Nominal Depth2 in
Nominal Width14 in
Resist In. W.G. 300 FPM0.12

Product Details

TypePleated
ColorWhite
FrameBeverage Board
StyleHigh Capacity
Package Quantity12
Manufacturers Part Number1x6403
MERV11A
Media TypeSynthetic Fiber
BrandGreentech