Nordic Auto Plow NAP-PS36 36" Perfect Shovel
Nordic Plow's 36" Perfect Shovel, as featured on the NBC Today Show and WGN's Mr. Fix-it program, is so uniquely designed that the US Patent office granted us a patent! Traditional shovels make you lift and twist, causing stress to your heart and back. The Perfect Shovel's ergonomically designed handle is adjustable to your height and allows your body weight and forearms to do the work – like pushing a lawn mower. The heavier you are – the better! Our lightweight composite blade is also reversible - use the sharp edge for smooth driveways or the rounded edge to glide over cracks, paver bricks, gravel, wood decks, and even grass. The blade angles from right to left with a flip of the wrist so you don't have to worry about runoff snow. The Perfect Shovel makes fast work for those 1 to 4-inch snow falls – use your snow blower for larger snow falls!
Nordic Plow NAP-PS36 36" Perfect Shovel Poly Snow Pusher
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 18 lbs |
| Handle Length | 45 in |
| Blade Length | 11-1/2 in |
| Blade Width | 36 in |
Product Details
| Style | Pusher |
| Type | Shovel |
| Handle Material | Steel |
| Color | Black |
| Manufacturers Part Number | NAP-PS36 |
| Blade Material | Plastic |
| Handle Type | Cushioned |
| Brand | Nordic Plow |