SuperHandy® Electric Cordless Snow Thrower/Blower Shovel, 20V, 2Ah Battery + Charger
Write a Review
|
Questions & Answers (0)
Product Description
Clears a 10" wide x 5" deep path with ease, perfect for patios, decks, driveways, and sidewalks. Designed for residential and light commercial use.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 8 in |
| Height | 54 in |
| Weight | 11 lbs |
| Clearing Width | 10 in |
| Intake Height | 6 in |
| Throwing Distance | 25 ft |
Product Details
| Battery Type | Lithium-Ion |
| Charging Time | 2 HOURS |
| Headlight | No |
| Type | Snow Thrower |
| Heated Hand Grips | No |
| Corded/Cordless | Cordless |
| Drive Type | Assisted |
| Batteries Included | Yes |
| Number of Batteries | 1 |
| Voltage | 20 V |
| Manufacturers Part Number | GUT055 |
| Battery Amp Hours | 2 Ah |
| Charger Included | Yes |
| Stage | 3 |
| Brand | SuperHandy |
Compliance & Certifications
| Certifications | SDS |