Bradley Corporation Napkin & Tampon Vendor, Recessed, 18 Napkins/28 Tampons - 407-450000
Write a Review
|
Questions & Answers (0)
Product Description
Bradley Napkin/Tampon Vendor. Heavy gauge stainless steel cabinet with exposed surfaces in architectural satin finish. Welded construction with seamless corners and burr-free edges. 18 gauge stainless steel door. Concealed, full-length stainless steel piano hinge. Door has two tumbler locks. 22 gauge stainless steel coin box secured by a separate lock keyed like other Bradley units. $.25 Operation. Dispenses 18 Napkins. Dispenses 28 Tampons. Recess Mounted.
PRICE
$745.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-2/5 in |
| Depth | 31 in |
| Height | 6-3/8 in |
| Weight | 22.8 lbs |
Product Details
| Style | 25¢ |
| Type | Sanitary Dispenser |
| Mounting Location | Wall, Recessed Mount |
| Capacity | 18 Napkins/28 Tampons |
| Material | Stainless Steel |
| Color | Satin |
| Manufacturers Part Number | 407-450000 |
| Brand | Bradley Corporation |