Roval Recessed Dual Sanitary Napkin and Tampon Dispenser holds 31 napkins and 22 tampons. Door is constructed of 18 gauge type 304 satin finish stainless steel, with two flush tumbler locks. Free operation. Coins are emptied from locked collection boxes and require a different key than door key for added security. A weight is supplied for each tract to ensure even product dispensing. Indicator displays empty condition and blcoks coin slot when product is depleted. Dimensions: 16-27/32"W x 5-1/2"D x 27-1/4"H.
Napkins Opening: 4-1/4" x 3" x 1-1/8" (108mm x 76mm x 29mm) 15 capacity
Stayfree No. 4
Guards No's. 247, or 147
Kotex No's. 704,707,07010, 07040, 07045, 07300, 07320
Pure-Nat No. M-4
Modess No. 4
Tampons Opening: Tube size 3/4" dia. x 5-1/4" (19mm x 134mm) 23 capacity
Tampax
Modess Tampons
ASI® Roval Recessed Dual Sanitary Dispenser Free Operation - 10-204684-F
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$929.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-27/32 in |
| Depth | 5-1/2 in |
| Height | 27-1/4 in |
Product Details
| Style | FREE |
| Type | Sanitary Dispenser |
| Mounting Location | Wall, Recessed Mount |
| Capacity | 31 Napkins/22 Tampons |
| Material | Stainless Steel |
| Color | Stainless |
| Manufacturers Part Number | 10-204684-F |
| Brand | American Specialties |