Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Drive.

Model # :WBB635556

MPN #: 3/5V2120SEL

Narrow "5V" Banded V-Belt, 3/5V2120

Product Description
A complete line of quality V-belts for use with iron sheaves.

Features:
  • 5/8" Wide
  • 212" Long
  • Resists Oil & Heat


PRICE
$525.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5/8 in
Top Width5/8 in
Nominal Outside Length212 in

Product Details

Belt Type5V
Belt Number3/5V2120
ResistsOil & Heat
BrandMaster Drive.
Belt StyleBanded Wedge Smooth