- Made from 303 stainless steel
- Diamond knurl on head
- Longer head length than standard thumb screw.
Narrow Head Thumb Screw - #8-32 - 1-1/4" Thread - 3/16" Head Dia. - 3/8" Head H - SS - Pkg of 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.25
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Length | 1-1/4 in |
| Size | #8-32 |
| Head Height | 3/8 in |
| Unit of Measurement | Inch (Imperial) |
| Head Diameter | 3/16 in |
Product Details
| Country of Origin | Made In USA |
| Material | Stainless Steel |
| Package Quantity | 5 |
| Manufacturers Part Number | 4231 |
| Knurling | Diamond |
| Brand | Morton Machine Works |