Model # :WBB415892
MPN #: 1108WA
10-32X1/2 Light Series Cold Forged Wing Screw Full Thread Type A Zinc, Pkg of 200
Write a Review
|
Questions & Answers (0)
Product Description
10-32X1/2 Light Series Cold Forged Wing Screw Full Thread Type A Zinc. Wings allow turning by hand without tools.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Size | #10-32 |
| Head | Wing |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 200 |
| Manufacturers Part Number | 1108WA |