Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224633

MPN #: DS2205-0010

Thermo Scientific Nalgene™ Narrow-Mouth Polycarbonate Bottle with Closure, 4 Liter, 1 Each

Product Description
Freeze samples effectively with impact-resistant Thermo Scientific™ Nalgene™ Narrow-Mouth Polycarbonate Bottles with Closure, which are window clear. Includes leak proof polypropylene screw caps.

Features:
  • 16 oz. and 0.25 gal. sizes are good for smaller volume applications where contents need to be seen 0.5 and 0.66 gal. sizes can be used as culture vessels for batch, suspension or nonattached roller culturing
  • 1 gal. and 2 gal. sizes have built-in shoulder loops for attaching an identification tag
  • Excellent impact resistance makes these bottles good for freezer use to -135°C (-211°F)
  • Linerless caps provide the ultimate in leak proof protection without the use of liner that can wrinkle, cause leaks or contaminate your reagents
  • Autoclavable/Transparent/Leak proof

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$99.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height13-1/8 in
Diameter121 mm

Product Details

TypeGeneral Purpose Bottles
Neck Finish38-430
ColorClear
Closure38-430mm
Cap MaterialPP
Capacity4
IncludesScrew Cap
Closure TypeScrew Closure
MaterialPolycarbonate
DescriptionNarrow Mouth Bottle
Package Quantity1
Manufacturers Part NumberDS2205-0010
Cap Color FamilyNatural
BrandNalgene