x

Take 15% off your entire order!

Offer applied at checkout

Helly Hansen Narvik Bib Pant, Yellow, 4XL, 70570-360

Helly Hansen Narvik Bib Pant, Yellow, 4XL, 70570-360

Item #: WBB477318

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $95.00

Save $4.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Narvik Bib Pant, Yellow - 4XL

Features

  • ANSI/ISEA 107 2010, Class 2
  • PU Coated knitted Polyester - 180g light weight
  • .16 mm
  • Waterproof
  • Waist gusset with snap
  • Adjustable elastic suspenders
  • Boot zip
  • Double fabric on knees
  • 3M® Scotchlite reflective
  • Blood Borne Pathogen Tested

  • BRAND Helly Hansen
  • DESCRIPTION Narvik Bib Pant
  • MANUFACTURERS PART NUMBER 70570-360-4XL
  • MATERIAL(S) PU Coated Knit Polyester
  • PACKAGE QUANTITY 1
  • SIZE 4XL
  • TYPE Bib Pant
  • COLOR Yellow
  • APPLICATION High Visibility
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Helly Hansen Narvik Bib Pant, Yellow, S, 70570-360

Item #: B477321

Not Yet Rated

Usually ships in 4 to 7 days

$95.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Helly Hansen Narvik Bib Pant, Yellow, 4XL, 70570-360

Helly Hansen Narvik Bib Pant, Yellow, 4XL, 70570-360

Item #: WBB477318

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant