Professional Plastics Natural 30% Glass-Filled Nylon 6/6 Rod, 0.25"Dia.
Write a Review
|
Questions & Answers (0)
Select Length in (feet)
0.02 feet
Product Description
30% Glass-Filled Nylon Rods & Plates - For applications requiring higher compressive strength and rigidity than standard unfilled Nylon. Nylon is significantly strengthened by the addition of glass-fibers. The added glass provides stability & rigidity, but reduces the non-lubricated wear properties. 30% glass filled nylon has 200% better strength than general purpose nylon but it is highly abrasive and will abraid or gall mating surfaces. Offering improved tensile, compressive and flexural properties over unfilled Nylon, 30% Glass-Filled Nylon provides increased load bearing characteristics and is the choice in applications where added stiffness, rigidity and dimensional stability are required.
PRICE
$21.75
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Custom Length |
| Size | 0.25"Dia. |
| Diameter | 1/4 in |
Product Details
| Type | Rod |
| Package Quantity | 1 |
| Description | Natural 30% Glass-Filled Nylon 6/6 Rod |
| Color | Gray |
| Manufacturers Part Number | RNYLGL30NA.250EXT |
| Brand | Professional Plastics |