Professional Plastics Natural Delrin Homopolymer Tube, 1.000"ID X 1.500"OD X 5'L
Write a Review
|
Questions & Answers (0)
Product Description
Delrin® tubes (acetal homopolymer) have many of the same characteristics of industrial metals such as brass, aluminum, zinc, and stainless steel. Some of Delrin's comparable properties include stiffness, dimensional stability, impact resistance, and structural strength. Delrin 150 natural, standard general purpose, unfilled acetal has the best impact toughness of all unfilled Delrin® formulations. This is the standard grade as supplied on this page. Delrin® Tubes are also called Delrin Tubular Bar, Hollow Bar, Bushing Stock, or Tubing Delrin® Tubes are supplied in Standard 5 Foot Lengths (longer lengths available request) Meets ASTM D6778 ( superceeds ASTM D4181 ) Delrin® is a registered tradename of E.I. Dupont DeNemours.
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Diameter | 1-1/2 in |
| Inside Diameter | 1 in |
Product Details
| Description | Natural Delrin Homopolymer Tube |
| Color | White |
| Manufacturers Part Number | TDELNA1.000X1.500-5 |
| Brand | Professional Plastics |