Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dyna-Glo

Model # :WBB2240704

MPN #: BF30NMDG-4

Dyna-Glo™ Natural Gas Blue Flame Vent Free Heater BF30NMDG-4 - 30,000 BTU

Product Description
Dyna-Glo™ BF30NMDG-4 30,000 BTU Natural Gas Blue Flame Vent Free Wall Heater

Dyna-Glo™ wall heaters are the ideal choice for safe, indoor supplemental heating. This state-of-the-art vent free technology does not require a flue or chimney. These heaters are great for use in your home, cabin, or garage. Since these heaters do not require electricity to operate, they make an excellent choice for everyday heating, and emergency situations when the power goes out. Using blue flame heating technology, heat is distributed similar to your central home heating system. This Blue Flame Wall Heater burns with 99.9% efficiency, and operates on Natural Gas only. LOW-MED-HI variable control knob offers the most customizable heat settings. Not for sale in Austin & Houston Texas, Minnesota, New York City, California or Canada. Check your local codes, regulations on installation restrictions and requirements. Must be installed by a licensed contractor.

Features:

  • DEPENDABLE - Ideal for daily supplemental or emergency use, such as power outages
  • ECONOMICAL - Cut heating bills by warming only occupied areas
  • COMFORT – Manually adjust the heat setting to your desired temperature
  • SAFE - Built-in oxygen depletion sensor (ODS) immediately shuts down the heater if carbon monoxide or lack of oxygen is detected
  • CONVENIENT – One continuous press of the battery assisted igniter makes ignition quick & effortless
  • VERSATILE - Includes all necessary hardware & bracket for wall mounting
  • UPGRADEABLE - Separately sold optional base legs (B2240711) provide the alternative of floor mounting. Separately sold optional Wall Heater Fan (B2240712) distributes heat in a quiet, yet powerful way
PRICE
$259.95

1
1
Expected on or around 11/11/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-1/16 in
Depth10-1/2 in
Height24-1/8 in
Weight24.9 lbs
Coverage Area1000 ft²

Product Details

TypeBlue Flame Heater
ColorWhite
Temperature ControlManual
Mounting LocationWall or Floor
Heat Settings3
MaterialSteel
Ignition TypeElectronic Battery Assisted
Manufacturers Part NumberBF30NMDG-4
BTU30000 BTU
Fuel TypeNatural Gas
BrandDyna-Glo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA