Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SunStar

Model # :T9FB59749

MPN #: SPS150-40-TG-N5

SunStar SPS Series Natural Gas Infrared Straight Tube Tough Guy Heater, 40' Tube Length, 150000 BTU

Product Description
Offers fuel savings up to 50%.

Tough Guy Straight Tube heaters are ideal for complete building heating. Positive pressure system pressurizes the combustion chamber. The emitter tubes are made of heat treated aluminized steel. All gas and electrical connection at the same end of the heater. Reliable direct spark ignition and 100% gas shut-off safety control. Up to 40' of ducting in fresh air or 40' sidewall venting capability. Blower is located inside the burner box. Ideal for applications where minimal noise (less than 60dB) is desired. Heavy duty permanently lubricated and ball bearing blower motor for maintenance-free operation. Highly efficient aluminum reflectors. Includes diaphragm air switch, heavy duty cast iron burner and burner inspection sight glass. Diagnostic monitoring light system. 120V supply required. External 24V thermostat connection or line voltage operation. The minimum mounting heights are shown for human comfort and uniform energy distribution for complete building applications. Mount heaters as high as possible. Minimum Mounting Height is 14 ft at a 45° angle and 15 ft when mounted horizontally. Tough Guy Series is ideal for Car Washes, Greenhouses, Swimming Pools, Waste Water Treatment plants, Dairy Barns and other high humidity environments. CSA certified. This Product has 5 year limited warranty on tubes. This Product has 1 year limited warranty on unit. This product is made in USA.

PRICE
$2,299.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width13 in
Height6-1/4 in
Weight161.6 lbs
Tube Length40 ft
Min Mounting Height14/15 ft
Duct Size4 in
Burner Pressure3-1/2 in
Clearance to Combustibles Bottom81 in
Gas Inlet Pressure Max Water Column14 in

Product Details

Tube MaterialAluminized Steel
Mounting LocationWall or Ceiling
MaterialCast Iron/Aluminum
Ignition TypeDirect Spark
Phase1
BTU150000 BTU
Manufacturers Part NumberSPS150-40-TG-N5
ShapeStraight
BrandSunStar
TypePositive Pressure Tube
Amperage1.8 A
Voltage120 V
IncludesDiaphragm Air Switch, Cast Iron Burner, Burner Inspection Sight Glass
Power Cord TypePlug-in
Fuel TypeNatural Gas

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA