Serengeti-IR Natural Gas Infrared Straight Tube Heater, 20' Tube Length, 55000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Serengeti-IR Residential Radiant Infrared Tube Heater the original dry tube gas fired system manufactured in US by Combustion Research. 55000 BTU Power vented system with 3.5" OD Emitter tube that runs on Natural Gas Pre Engineered, gas fired, unitary power vented (also known as positive pressure or push through systems) 20 Feet Straight Configuration systems package. Energy savings of 30-50% over Conventional Heating Systems. Each System includes a Powder Coated Aluminized Steel Burner with 3 ft power cord and a 3 prong plug. Also comes standard bright finish aluminum reflectors, tube & reflector hangers and intermediate supports, heat treated aluminized steel radiant tubes, joint sealer, screws, turbulator, stainless steel flexible gas connector with manual gas valve (US Only) and two reflector end caps. For use in residential garages other common uses include commercial and industrial applications, manufacturing plants, warehouses, hangars, loading docks, workshops, fire stations, garages, entire buildings, barns, animal confinement, oil & lube shops, auto dealership, patio's, pole barns, bump shops, service garages, car & truck wash bays, shipping & receiving docks, steel warehousing, greenhouses, swimming pools, spot heating and more. CSA Certified. limited warranty: One year on Ignition Controls & Electrical Components, 10 year on Radiant Tubes – Refer to Owner's Manual for Details. Installation Codes: COMBUSTION RESEARCH CORP. products are to be installed in accordance with local codes, laws and regulations and only by a HVAC contractor qualified in the installation and service of gas fired heating equipment. This product is made in USA.
PRICE
$1,459.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-7/16 in |
| Width | 13-1/2 in |
| Height | 10-1/2 in |
| Weight | 83 lbs |
| Tube Length | 20 ft |
| Min Mounting Height | 10 ft |
| Clearance to Combustibles Top | 5 in |
| Clearance to Combustibles Side | 24 in |
| Duct Size | 4 in |
| Burner Pressure | 3-1/2 in |
| Clearance to Combustibles Bottom | 44 in |
| Max Mounting Height | 16 ft |
| Gas Inlet Pressure Max Water Column | 14 in |
Product Details
| Tube Material | Aluminized Steel |
| Mounting Location | Ceiling |
| Wattage | 16119 W |
| Material | Aluminized Steel/Aluminum |
| Ignition Type | Direct Spark |
| Phase | 1 |
| BTU | 55000 BTU |
| Manufacturers Part Number | 0919R.20NG.S |
| Shape | Straight |
| Brand | Serengeti-IR |
| Type | Positive Pressure Tube |
| Color | White |
| Amperage | 1.4 A |
| Voltage | 110 V |
| Includes | NPT Stainless Steel Gas Flex |
| Watts High | 16119 W |
| Power Cord Type | Plug-in |
| Fuel Type | Natural Gas |
Warranty
| Warranty | 3 Year Burner/10 Year Tube |
Compliance & Certifications
| Certifications | CSA |