Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Professional Plastics

Model # :WBB3043651

MPN #: RLINNA.375LE

Professional Plastics Natural Linen LE Phenolic Rod 0.375"Dia

Select Length in (feet)

0.03 feet
Product Description
Linen Phenolic Grade LE (Linen Electrical Grade) provides good mechanical & electrical strength. Recommended for intricate high strength parts. Continuous operating temperature 250°F Electrical Grade Linen Phenolic Rods meet per NEMA LE Standard LE Phenolic Rods are produced as "Sheet Rod" which is centerless ground from LE Sheets. Special Order "Rolled & Molded" Grade is also available with a lead-time (and typically a higher price)

PRICE
$12.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthCustom Length
Diameter3/8 in

Product Details

Package Quantity1
DescriptionNatural Linen LE Phenolic Rod
ColorBrown
Manufacturers Part NumberRLINNA.375LE
BrandProfessional Plastics