Professional Plastics Natural Linen LE Phenolic Tube 1.125"ID X 1.25"OD X 48"L
Write a Review
|
Questions & Answers (0)
Product Description
LE Phenolic (Linen Electrical Grade) laminated tubes are typically rolled over a mandrel to produce custom-wall thicknesses. Linen Phenolic Tubes (Grade LE) provide good mechanical & electrical strength. Recommended for intricate high strength parts. Continuous operating temperature 250°F Electrical grade Linen Phenolic Additional Sizes Available Upon Request
PRICE
$269.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in in |
| Diameter | 1-1/4 in |
| Inside Diameter | 1-1/8 in |
Product Details
| Description | Natural Linen LE Phenolic Tube |
| Color | Brown |
| Manufacturers Part Number | TLINNA1.125X1.250X48.000LE |
| Brand | Professional Plastics |